Motion
TSS102
Accident Prevention Tag - Cardstock Material, Indoor & Outdoor Use, 3-3/8 in Wide, 5-7/8 in High
MI ITEM #03806397
MFR #TSS102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accident Prevention Tag - Cardstock Material, Indoor & Outdoor Use, 3-3/8 in Wide, 5-7/8 in High
MI ITEM #03806397
MFR #TSS102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TSS102 PTP SCAFFOLD TAG YELLOW

Specifications

  • Type
    Accident Prevention Tag
  • Material
    Cardstock
  • Height
    5-7/8 in
  • Number Of Sides
    2
  • Width
    3-3/8 in
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Yellow
  • Thickness
    10 mil
  • Hole Diameter
    3/8 in
  • Grommet Material
    Metal
  • Standards Met
    CFR 1910.28(a)(5), OSHA 29
  • Message Subject
    Workplace & Facility Warnings
  • Message Header
    Caution
  • Message (Front)
    CAUTION This scaffold does NOT MEET Federal/State OSHA Specifications
  • Language
    English
  • Resistance Features
    Chemical Resistant, Heat Resistant, Tear Resistant, UV Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text