Motion
4309 ATN9

SKF
4309 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 36 mm Width, Open, Without Snap Ring
Mi Item #03806567
MFR #4309 ATN9
Price$481.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4309 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 36 mm Width, Open, Without Snap Ring
Mi Item #03806567
MFR #4309 ATN9

Mfr description
4309 ATN9 BEARING
  • Double row deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.90/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    36 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.8 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    4309 ATN9 BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Double row deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    Double Row Deep Groove Ball Bearing with 45 mm bore, open closure, 100 mm outside diameter, and 36 mm width for radial & deep groove use.
  • Manufacturer Catalog Number
    4309 ATN9
  • Max Rpm
    6000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15480 lbf
  • Radial Static Load Capacity
    12580 lbf
  • Seal Type
    Open
  • Series
    43
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577004611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)