Motion
66252835361

NORTON ABRASIVES
66252835361

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #03806610
MFR #66252835361
Price$60.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252835361

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #03806610
MFR #66252835361

Mfr description
66252835361 6 X 1/8 X 1-1/4 32A80KVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.80/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Requires Minimal Dressing, Provides Cool, Fast Cutting Action, Ideal For Use With Tool Steels Including Vanadium Alloy Steels
  • Application
    Medium To Heavy Stock Removal, Surface Grinding, Cylindrical Grinding
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Fine
  • Grit Grade
    Medium
  • Grit Number
    80
  • Material
    Ceramic
  • Max Rpm
    4140 rpm
  • Package Quantity
    1
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66252835361
  • Wheel Hardness
    K
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)