Motion
C 4024 V/C4

SKF
C 4024 V/C4

Toroidal Roller Bearing - 120 mm Bore, 180 mm OD, 60 mm Width, Straight Bore, Open, C4
MI ITEM #03806701
MFR #C 4024 V/C4
List Price$3,444.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 4024 V/C4

Toroidal Roller Bearing - 120 mm Bore, 180 mm OD, 60 mm Width, Straight Bore, Open, C4
MI ITEM #03806701
MFR #C 4024 V/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,444.51/each for your price

Overview

Mfr description
C 4024 V/C4 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    120 mm
  • Outside Diameter
    180 mm
  • Overall Width
    60 mm
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Operating Temperature Range
    392 °F
  • Max Rpm
    1100 rpm
  • Cage Material
    No Cage
  • Fillet Radius
    2 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • UPC_NO
    7316571224619
  • Product Type
    Toroidal Roller Bearings
  • Weight
    11.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text