Motion
712001
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Medium Duty
MI ITEM #03806715
MFR #712001
Your Price$1,353.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Medium Duty
MI ITEM #03806715
MFR #712001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,353.27/each(List $2,029.90)

Overview

Mfr description
EMP-39 HT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-7/16 in
  • Base To Bore Centerline
    3.0000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Overall Height
    6.2500 in
  • Overall Length
    11.2500 in
  • Overall Width
    3.2500 in
  • UPC_NO
    662461343562
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662461343562
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text