Motion
11MI-06-13

SKF
11MI-06-13

Minature Ball Transfer - 11MI Series, 6.4 mm Ball Dia., Carbon Steel Ball Material, Carbon Steel Housing Material, 77 lbs Load Capacity
MI ITEM #03806795
MFR #11MI-06-13
List Price$91.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11MI-06-13

Minature Ball Transfer - 11MI Series, 6.4 mm Ball Dia., Carbon Steel Ball Material, Carbon Steel Housing Material, 77 lbs Load Capacity
MI ITEM #03806795
MFR #11MI-06-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.56/each for your price

Overview

Mfr description
11MI-06-13 BALL TRANSFER
  • Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M6 Thread

Specifications

  • Ball Diameter
    6.4 mm
  • Series
    11MI
  • Ball Material
    Carbon Steel
  • Mounting
    Stud Mount
  • Housing Material
    Carbon Steel
  • Stud Length
    15 mm
  • Thread Size
    M6
  • Overall Height
    20.5 mm
  • Overall Width
    17 mm
  • Maximum Load Capacity
    77 lbs
  • Manufacturer Upc Number
    7316578059719
  • UPC_NO
    7316578059719
  • Manufacturer Catalog
  • Weight
    0.04 lbs
  • Application
    Measuring Equipment, Lightweight Coilhander, Guides for small Linear Motion, Transfer of material in clean rooms.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text