Motion
MTG58-13
Thickness & Feeler Gauge - Set, 100 mm Blade Length, 0.05 to 1 mm Range, 13 Blades
Mi Item #03806805
MFR #MTG58-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 100 mm Blade Length, 0.05 to 1 mm Range, 13 Blades
Mi Item #03806805
MFR #MTG58-13

Mfr description
MTG58-13 FEELER GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    100 mm
  • Thickness
    0.05 mm, 0.15 mm, 0.1 mm, 0.25 mm, 0.2 mm, 0.3 mm, 0.4 mm, 0.5 mm, 0.6 mm, 0.7 mm, 0.8 mm, 0.9 mm

Details

  • Blade Type
    Tapered
  • Imperial Or Metric
    Metric
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.05 to 1 mm
  • Number Of Blades
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)