Motion
6151959123
Angle Grinder - 7500 rpm Maximum Speed, 24.0 cfm, 0.50 in Inlet, 1.14 hp, 7.0 in Disc Size
Mi Item #03806841
MFR #6151959123
Price$660.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 7500 rpm Maximum Speed, 24.0 cfm, 0.50 in Inlet, 1.14 hp, 7.0 in Disc Size
Mi Item #03806841
MFR #6151959123

Mfr description
CP9123 7" ANGLE GRINDER 5/8
  • 7 Inch (180 mm) angle grinder with 5/8-11 UNC spindle thread
  • Aluminum alloy housing for high durability
  • Great operator comfort with its rubber handle grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.23/each

Specifications

Dimensions

  • Hose Size
    0.5000 in;13 mm
  • Inlet Size
    0.50 in
  • Maximum Disc Size
    7.0 in
  • Overall Length
    13.40 in
  • Tool Weight
    7.48 lbs

Details

  • Air Consumption
    660 lpm
  • Air Consumption @ Load
    24.0 cfm
  • Free Speed
    7500 rpm
  • Horsepower
    1.14 hp
  • Manufacturer Upc Number
    15451564407
  • Material
    Aluminum
  • Maximum Speed
    7500 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    No
  • UPC_NO
    015451564407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)