Motion
5654420000

AVENTICS
5654420000

5654420000 SUB BASE
Mi Item #03807171
MFR #5654420000
Price$122.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5654420000

5654420000 SUB BASE
Mi Item #03807171
MFR #5654420000

Mfr description
5654420000 SUB BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.38/each

Specifications

Dimensions

  • Exhaust Port Size
    1/2 in
  • Inlet Size
    1/2 in
  • Outlet Size
    1/2 in

Details

  • Base Type
    Base Plate
  • Body Material
    Die-Cast Aluminum
  • Fluid Comp
    Compressed Air
  • Maximum Operating Pressure
    435.11 psi, 30 bar
  • Number Of Stations  
    1
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Port Location
    Side
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)