Overview
Mfr description
CTVUE-315C 15" 1024 X 768 32K COLOR TFT
- 15" 1024 x 768 32K Color TFT, Ethernet, 2-RS485, 2-RS232, USB, and Compact Flash
Specifications
- Accessory TypeCTVUE HMI
- Overall Dimensions16 in x 13 in x 2.8 in
- Product TypeDrive Options & Accessories
- Weight11.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data