Overview
Mfr description
CTVUE-303L 3" MONOCHROME LCD RS485
- 3" 128x64 Monochrome LCD with RS485 Communications
Specifications
- Accessory TypeCTVUE HMI
- Overall Dimensions5.9 in x 7.5 in x 2.1 in
- Product TypeDrive Options & Accessories
- Weight1.6 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data