Overview
Mfr description
CTVUE-306A 5.7" 320X240 256 COLOR TFT
- 5.7" 320x240 256 Color TFT, Ethernet, RS485, RS232, USB, and Compact Flash
Specifications
- Accessory TypeCTVUE HMI
- Overall Dimensions7.1 in x 8.8 in x 2.3 in
- Product TypeDrive Options & Accessories
- Weight3.0 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data