Specifications
Dimensions
- Overall Dimensions3.4 in x 2.3 in x 0.04 in
- Weight0.2 lb
Details
- Accessory TypeSmartcard
- Mounting TypeSmartcard Slot
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
- Warranty2 Years