Overview
Mfr description
CTVUE-308A 8.4" 640X480 256 COLOR TFT
- 8.4" 640x480 256 color TFT Ethernet, RS485, RS232, USB, and Compact Flash
Specifications
- Accessory TypeCTVUE HMI
- Overall Dimensions8.2 in x 10.3 in x 2.9 in
- Product TypeDrive Options & Accessories
- Weight4.2 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data