Motion
DST1204Z
Nidec Servo Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, IP 20 Rating, 50/60 Hz, Servo Control
MI ITEM #03807713
MFR #DST1204Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nidec Servo Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, IP 20 Rating, 50/60 Hz, Servo Control
MI ITEM #03807713
MFR #DST1204Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DST1204Z DIGITAX ST EZMOTION SERVO
  • Pulse Duty Motion Made EasyTM Servo Drive

Specifications

  • Number Of Input Phases
    1 ph / 3 ph
  • Drive Supply Voltage
    200/240 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • Operation Mode
    Servo Control
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Horsepower Rating Heavy Duty
    2-1/2 hp
  • Output Current Heavy Duty
    7.6 A
  • Peak Current Heavy Duty
    22.8 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Dim Height Width Depth
    12.7 in x 2.5 in x 9.0 in
  • Standard Operating Temperature Range
    32 to +104 °F
  • Number Of Analog Inputs
    3
  • Number Of Digital Inputs
    3
  • Number Of Safety Inputs Sto
    1
  • Configurable Digital Inputs Outputs
    3
  • Number Of Analog Outputs
    2
  • Number Of Digital Outputs
    1
  • Number of Relays
    1
  • Feedback Type
    Absolute Encoder, Incremental Encoder
  • PLC Functions
    Onboard PLC
  • Mounting Type
    Standard, Bookcase
  • Keypad / Display
    Option DST-Keypad
  • PI / PID Controller
    PID Controller
  • Serial Communication Onboard
    Modbus RTU
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Number Of Option Slots
    2
  • Compatible Accessories
    Communications, I/O, Feedback, Automation
  • Serial Communication Options
    CANOpen, DeviceNet, EtherNet/IP, Modbus TCP/IP, EtherCAT, PROFIBUS DP, PROFINET RT, CTNet
  • Communications Option Cards
    SM-CAN, SM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-SERCOS
  • I/O Option Cards
    SM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-PLUS, SM-I/O-TIMER
  • Feedback Option Cards
    SM-ENCODER-OUT, SM-ENCODER-PLUS, SM-RESOLVER, SM-UNI-ENCODER
  • Automation Option Cards
    SM-APPS-LITE-V2, SM-APPS-PLUS, SM-REGISTER, SM-EZMOTION
  • Encoder Connection
    Standard
  • Remote Keypad
    SM-KEYPAD-PLUS
  • Typical Application
    Indexing table, pick-and-place, packaging machines, dancer arm loop control
  • Series
    Digitax ST
  • Weight
    4.6 lbs
  • Warranty
    2 Years
  • Agency Listing
    cULus File E171230
  • Standards Met
    UL508C, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-11, EN61000-6-1, EN61000-6-2:2005, EN61800-3:2004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text