Specifications
Dimensions
- Overall Dim Height Width Depth8.1 in x 2.1 in x 5.2 in
- Weight3.9 lbs
Details
- Agency ListingcULus File E58592
- Configurable Digital Inputs Outputs0
- Drive Supply Voltage20/264 V ac
- Enclosure RatingIP 20
- Enclosure TypeIP20
- Encoder ConnectionStandard
- Feedback TypeIncremental Encoder
- Horsepower Rating Heavy Duty1 hp
- Input Frequency Rating50/60 Hz
- Keypad / DisplayStandard
- Mounting TypeSurface
- Number Of Analog Inputs1
- Number Of Analog Outputs2
- Number Of Digital Inputs16
- Number Of Digital Outputs8
- Number Of Input Phases1 ph
- Number Of Option Slots0
- Number of Relays0
- Number Of Safety Inputs Sto0
- Operation ModeServo Control
- Output Current Heavy Duty2.2 A
- Peak Current Heavy Duty4.4 A
- PI / PID ControllerPI Controller
- Product TypeAC Variable Frequency & Servo Drives
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Serial Communication OnboardModbus RTU, EtherNet/IP, Modbus TCP/IP, DeviceNet
- SeriesEpsilon EP
- Standard Operating Temperature Range-4 to +104 °F
- Standards MetUL508C, EN61800-3:1997, EN61800-5-1:2003
- Typical ApplicationIndexing table, pick-and-place, packaging machines, dancer arm loop control
- Warranty2 Years