Motion
SM-ETHERCAT
Emerson SM Option Module EtherCAT - For Use With Digitax ST, Unidrive SP
Mi Item #03807783
MFR #SM-ETHERCAT
Price$1,221.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emerson SM Option Module EtherCAT - For Use With Digitax ST, Unidrive SP
Mi Item #03807783
MFR #SM-ETHERCAT

Mfr description
SM-ETHERCAT NETWORK MODULE
  • EtherCAT option module
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,221.09/each

Specifications

Dimensions

  • Overall Dimensions
    1.0 in x 3.2 in x 3.9 in
  • Weight
    0.3 lb

Details

  • Accessory Type
    SM Option Module EtherCAT
  • Agency Listing
    cULus File E171230
  • Configurable Digital Inputs Outputs
    0
  • Mounting Type
    SM Port
  • Number Of Analog Inputs
    0
  • Number Of Analog Outputs
    0
  • Number Of Digital Inputs
    2
  • Number Of Digital Outputs
    0
  • Number of Relays
    0
  • Number Of Safety Inputs Sto
    0
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    32 to +104 °F
  • Standards Met
    UL508C, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-11, EN61000-6-1, EN61000-6-2:2005, EN61800-3:2004
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)