Overview
Mfr description
ETH-S8 ETHERNET SWITCH, 8 PORT
- Industrial Ethernet Switch
Specifications
- Accessory TypeEthernet Switch (8 port)
- Enclosure RatingIP20, IP54
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data