Overview
Mfr description
DST-KEYPAD LED KEYPAD FOR DIGITAX ST
- Digitax ST Keypad
Specifications
- Accessory TypeAccessory Keypad
- Enclosure RatingIP20
- Overall Dimensions1.0 in x 3.2 in x 3.9 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range32 to +104 °F
- Warranty2 Years
- Standards MetUL508C, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-11, EN61000-6-1, EN61000-6-2:2005, EN61800-3:2004
- Agency ListingcULus File E171230
- Weight0.3 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data