Overview
Mfr description
CTVUE-EP-485-015 RS485 CABLE, 15 FT
- RS485 CABLE, 15 FT
Specifications
- Accessory TypeCTVUE HMI to Drive Cable
- Enclosure RatingIP20, IP54
- Overall Dimensions180 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data