Overview
Mfr description
CTVUE-EP-485-025 RS485 CABLE, 25 FT
- RS485 CABLE, 25 FT
Specifications
- Accessory TypeConnecting Cable
- Enclosure RatingIP20, IP54
- Overall Dimensions300 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data