Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke4.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeScrew Head Clearance Hole Mounting (Both Ends)
- Product TypeTie Rod Air Cylinders
- SeriesPancake II
Overview
Mfr description
PSD4-CB4.000-B CYLINDER