Motion
47262
covRguard Standard (A) Light Bulb, Base Type: Screw, Base Size: E26, Light Output: 1230lm, Wattage: 100W, Color: White
MI ITEM #03808330
MFR #47262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
covRguard Standard (A) Light Bulb, Base Type: Screw, Base Size: E26, Light Output: 1230lm, Wattage: 100W, Color: White
MI ITEM #03808330
MFR #47262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100A/RS/CVG-120V LAMP, INCANDESCENT

Specifications

  • Bulb Shape
    Standard (A)
  • Lamp Code
    A21
  • Base Type
    Screw
  • Base Size
    E26
  • Light Output
    1230 lm
  • Wattage
    100 W
  • Bulb Life
    1000 hr
  • Lighting Technology
    Incandescent
  • Color
    White
  • Glass Type
    Frosted
  • Voltage
    120 V
  • Overall Length
    5-1/4 in
  • Overall Diameter
    2-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text