Motion
46761
Starcoat Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 54 W Wattage, 4600 lm, 30000 hr Bulb Life
Mi Item #03808339
MFR #46761
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Starcoat Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 54 W Wattage, 4600 lm, 30000 hr Bulb Life
Mi Item #03808339
MFR #46761

Mfr description
F54W/T5/841/ECO LAMP, FLUORESCENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    G5
  • Overall Diameter
    0.67 in
  • Overall Length
    45.2 in
  • Wattage
    54 W

Details

  • Base Type
    Bi-Pin
  • Bulb Life
    30000 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Color Temperature
    4100 K
  • Lamp Code
    T5
  • Light Output
    4600 lm
  • Lighting Technology
    Fluorescent
  • Voltage
    117 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)