Motion
112-1230-006
Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 624.2 cm³/r Max Geometric Displacement
MI ITEM #03808686
MFR #112-1230-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 624.2 cm³/r Max Geometric Displacement
MI ITEM #03808686
MFR #112-1230-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5.78 in
  • Overall Length
    14.00 in
  • Overall Width
    5.80 in

Details

  • Actual Mounting Flange
    Standard; 4 Bolt; 160.0 [6.30] Pilot Dia. 18.01 [.709] Dia. Holes On 200.0 [7.87] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    150 L/min
  • Displacement
    38.09 in³/r
  • Intermittent Pressure
    221 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    485 rpm
  • Mounting Type
    4-Bolt Flange - 6.3 Pilot
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Seal Type
    Standard
  • Series
    6000 - Standard
  • Shaft Type
    Straight

Overview

Mfr description
112-1230 MOTOR
  • Low pressure relief: none
  • Pressure/flow option: none
  • Geroler option: standard
  • Seal option: standard
  • Accessories: none
  • Special features (hardware): none
  • Paint / packaging: painted low gloss black, individual box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought