Motion
6222/C3VL0241

SKF
6222/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #03809055
MFR #6222/C3VL0241
Price$2,382.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6222/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #03809055
MFR #6222/C3VL0241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,382.94/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC 1
  • Weight
    9.84 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6222/C3VL0241 INSOCOAT BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing comes with 110 mm bore diameter, open closure, 200 mm outside diameter, and 38 mm overall width, great for heavy radial applications.
  • Manufacturer Catalog Number
    6222/C3VL0241
  • Max Rpm
    4300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33946 lbf
  • Radial Static Load Capacity
    26527 lbf
  • Resistance Features
    Current-Insulating Coating
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572206713

Overview

Mfr description
6222/C3VL0241 INSOCOAT BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text