Motion
6228/C3VL2071

SKF
6228/C3VL2071

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Open, Without Snap Ring
Mi Item #03809057
MFR #6228/C3VL2071
Price$3,803.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6228/C3VL2071

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Open, Without Snap Ring
Mi Item #03809057
MFR #6228/C3VL2071

Mfr description
6228/C3VL2071 INSOCOAT BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,803.36/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    42 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ABEC 1
  • Weight
    17.28 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6228/C3VL2071 INSOCOAT BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 140 mm bore, open closure, 250 mm outside diameter, and 42 mm overall width for large radial applications.
  • Manufacturer Catalog Number
    6228/C3VL2071
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    37093 lbf
  • Radial Static Load Capacity
    33721 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316573394679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)