Motion
6314/C3VL0241

SKF
6314/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring
Mi Item #03809060
MFR #6314/C3VL0241
Price$1,395.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6314/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring
Mi Item #03809060
MFR #6314/C3VL0241

Mfr description
6314/C3VL0241 INSOCOAT BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,395.60/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC 1
  • Weight
    5.66 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6314/C3VL0241 INSOCOAT BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing is 70 mm bore, straight type, open closure, 150 mm outside diameter, and 35 mm overall width for radial use.
  • Manufacturer Catalog Number
    6314/C3VL0241
  • Max Rpm
    6300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24954 lbf
  • Radial Static Load Capacity
    15287 lbf
  • Resistance Features
    Current-Insulating Coating
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571664026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)