Motion
6320/C3VL0241

SKF
6320/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring
MI ITEM #03809063
MFR #6320/C3VL0241
Price$2,824.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6320/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring
MI ITEM #03809063
MFR #6320/C3VL0241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,824.76/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    ABEC 1
  • Weight
    15.79 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6320/C3VL0241 INSOCOAT BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C3
  • Long Description
    The 6320/C3VL0241 Radial/Deep Groove Ball Bearing features 100 mm bore diameter, straight bore, open closure, 215 mm outside diameter, and 47 mm width.
  • Manufacturer Catalog Number
    6320/C3VL0241
  • Max Rpm
    4300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    39117 lbf
  • Radial Static Load Capacity
    31473 lbf
  • Resistance Features
    Current-Insulating Coating
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571664057

Overview

Mfr description
6320/C3VL0241 INSOCOAT BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text