Motion
6324/C3VL2071

SKF
6324/C3VL2071

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Open, Without Snap Ring
MI ITEM #03809064
MFR #6324/C3VL2071
Price$4,521.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6324/C3VL2071

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Open, Without Snap Ring
MI ITEM #03809064
MFR #6324/C3VL2071

Mfr description
6324/C3VL2071 INSOCOAT BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,521.06/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ABEC 1
  • Weight
    27.45 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6324/C3VL2071 INSOCOAT BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C3
  • Long Description
    The 6324/C3VL2071 Radial/Deep Groove Ball Bearing features 120 mm bore diameter, straight bore, open closure, 260 mm outside diameter, and 55 mm width.
  • Manufacturer Catalog Number
    6324/C3VL2071
  • Max Rpm
    3400 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46760 lbf
  • Radial Static Load Capacity
    41814 lbf
  • Resistance Features
    Current-Insulating Coating
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571861753

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)