Motion
280A007

Drillco
280A007

Jobber Length Drill Bit - 280 Series, #7, High Speed Steel Material, 2-7/16 in Flute, 118 ° Point Angle, 3-5/8 in OAL
Mi Item #03809327
MFR #280A007
Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
280A007

Jobber Length Drill Bit - 280 Series, #7, High Speed Steel Material, 2-7/16 in Flute, 118 ° Point Angle, 3-5/8 in OAL
Mi Item #03809327
MFR #280A007

Mfr description
280A007 #7 12/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.28/each

Specifications

Dimensions

  • Drill Bit Size  
    #7
  • Flute Length  
    2-7/16 in
  • Overall Length  
    3-5/8 in
  • Shank Diameter
    0.201 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    280
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)