Motion
65505

BRADY
65505

Lockout Tag - Message: Danger - Do Not Start, Polyester Material, Black/Red on White, Includes: Nylon Fasteners
MI ITEM #03809353
MFR #65505
Price$83.30/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65505

Lockout Tag - Message: Danger - Do Not Start, Polyester Material, Black/Red on White, Includes: Nylon Fasteners
MI ITEM #03809353
MFR #65505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.30/pk

Specifications

Dimensions

  • Height
    5-1/2 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.020 to 0.025 in
  • Width
    3 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    Brass
  • Includes
    Nylon Fasteners
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message (Front)
    Danger - Do Not Start
  • Message Back
    This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge
  • Resistance Features
    Chemical Resistant, Heat Resistant
  • Standards Met
    OSHA
  • Tag Or Label
    Tag
  • UPC_NO
    75447365505

Overview

Mfr description
65505 LOCK/OUT TAG/OUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought