Motion
FFH08 34SAE F

FASTER
FFH08 34SAE F

Flat Face Hydraulic Socket - Steel Body Material, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 5075 psi psi, 1/2 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #03809369
MFR #FFH08 34SAE F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FFH08 34SAE F

Flat Face Hydraulic Socket - Steel Body Material, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 5075 psi psi, 1/2 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #03809369
MFR #FFH08 34SAE F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2 FF1-121-34-SAEF

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    1-1/16 – 12 SAE
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5075 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N & Polyurethane
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • Body Size
    1/2 in
  • Force-to-Connect
    47.8 lbs
  • Spillage
    0.00030 fl oz (US)
  • Flow Rate
    29.06 gpm
  • Burst Pressure
    20305 psi
  • Standard Interchange
    ISO 16028
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text