Motion
7308 BEGBM

SKF
7308 BEGBM

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle
Mi Item #03809370
MFR #7308 BEGBM
Price$324.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7308 BEGBM

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle
Mi Item #03809370
MFR #7308 BEGBM

Mfr description
7308 BEGBM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.53 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7308 BEGBM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Moderate preload
  • Manufacturer Upc Number
    7316577306876
  • Max Rpm
    10000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    50 kN
  • Radial Static Load Capacity
    32.5 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577306876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)