Motion
GW707 50/1 R WR

HUB CITY INC
GW707 50/1 R WR

GW707 50/1 R WR Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 7.00 in Center Distance, Solid Shaft, 1.6250 in Input Size
Mi Item #03809512
MFR #GW707 50/1 R WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
GW707 50/1 R WR

GW707 50/1 R WR Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 7.00 in Center Distance, Solid Shaft, 1.6250 in Input Size
Mi Item #03809512
MFR #GW707 50/1 R WR

Mfr description
0270-02511 50:1 STYLE 707
  • Rugged Cast Iron Housing
  • Oversized Steel Output Shafts
  • Premium tapered roller bearings on output shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    7.0000 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    GW707
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1301 in-lbs
  • Output Size
    2.9375 in
  • Ratio
    50:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    24 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Weight
    560.00 lbs

Details

  • CAD Drawing
    RATIO=50/1|STYLE=R
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-02511
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798572901
  • Max Input Horsepower
    8.700 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    GW70
  • Style
    R
  • UPC_NO
    662798572901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)