Motion
494700
Face Shield Window - Polycarbonate Material, Transparent Color, 7 x 16-3/4 x 0.04 in Window
Mi Item #03809530
MFR #494700
Price$3.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, Transparent Color, 7 x 16-3/4 x 0.04 in Window
Mi Item #03809530
MFR #494700

Mfr description
494700 REPLACEMENT WINDOW FOR DOUBLE MAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.93/each

Specifications

Dimensions

  • Window Dimensions
    7 x 16-3/4 x 0.04 in
  • Window Height
    7 in
  • Window Length
    16.7500 in
  • Window Thickness
    0.04 in
  • Window Width
    16-3/4 in

Details

  • Additional Details
    CAN/CSA Z94.3: N/A | Standards Met: ANSI/ISEA Z87.1-2025 | Standards Met: CSA Z94.3 | Made in USA: Yes | TAA Compliant: Yes | Nearshore Manufacturing: Yes
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2025, CSA Z94.3
  • Certification
    ANSI/ISEA Z87.1-2025, CSA Z94.3
  • Comp
    Double Matrix Headgear
  • Country of Origin
    United States
  • Includes
    Replacement window
  • Product Line
    Double Matrix
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)