Motion
4346216
Hydraulic Gauge - N-10 Series
Mi Item #03809531
MFR #4346216
Price$1,059.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - N-10 Series
Mi Item #03809531
MFR #4346216

Mfr description
N-10 500PSI 4-20MA 1/4NPT 1/2C 6'CBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,059.83/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Gauge Connection Size
    1/4 NPT

Details

  • Accuracy
    0.005
  • Connection Gender
    Male
  • Material
    Stainless Steel
  • Output
    2-wire
  • Power Supply Type
    10 to 30 V dc
  • Pressure Range
    0 to 500 psi
  • Process Connection
    1/4 NPT
  • Series
    N-10
  • Thread Connection
    1/4 NPT
  • Type
    Pressure Gauge
  • Wetted Parts Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)