Motion
540A506

Drillco
540A506

Jobber Length Drill Bit - 540 Series, F, Cobalt High Speed Steel Material, 2-7/8 in Flute, 135 ° Point Angle, 4-1/8 in OAL
MI ITEM #03809541
MFR #540A506
List Price$9.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
540A506

Jobber Length Drill Bit - 540 Series, F, Cobalt High Speed Steel Material, 2-7/8 in Flute, 135 ° Point Angle, 4-1/8 in OAL
MI ITEM #03809541
MFR #540A506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.32/each for your price

Overview

Mfr description
540A506

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Gold Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M42
  • Shank Diameter
    0.257 in
  • Series
    540
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text