Motion
2502-06-04-FG-UNP

BRENNAN INDUSTRIES INC
2502-06-04-FG-UNP

2502-06-04 FG UNPLATED
MI ITEM #03809648
MFR #2502-06-04-FG-UNP
List Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2502-06-04-FG-UNP

2502-06-04 FG UNPLATED
MI ITEM #03809648
MFR #2502-06-04-FG-UNP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.57/each for your price

Overview

Mfr description
2502-06-04 FG UNPLATED

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    1/4-18 NPTF, 9/16-18 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Thread
    1/4-18 NPTF, 9/16-18 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2502
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text