Motion
K3130-04X300
K3130-04X300 CLEARBRAID® K3130 Series 1/4 in. Nominal ID and 300 ft Standard Lengths BF Heavy Wall PVC Food & Beverage Hose
MI ITEM #03809651
MFR #K3130-04X300
Price$0.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K3130-04X300 CLEARBRAID® K3130 Series 1/4 in. Nominal ID and 300 ft Standard Lengths BF Heavy Wall PVC Food & Beverage Hose
MI ITEM #03809651
MFR #K3130-04X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.96/ft

Specifications

Details

  • Additional Details
    A heavier walled crystal clear Phthalate Free yarn reinforced hose suitable for a wide variety of food and beverage applications.
  • Application
    Food & beverage dispensing., Deionized water., Liquid food products., Air and water lines., Powdered food products., Potable water transfer., Air breathing lines., Pneumatic lines., Packaging machines.
  • Color
    Crystal Clear
  • Hose Covering Material
    Crystal Clear Phthalate Free PVC Compound
  • Hose Type
    Heavy Wall PVC Hose
  • Manufacturer Upc Number
    822353040300
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    CLEARBRAID® K3130 Series BF Heavy Wall PVC Food & Beverage Hose
  • Type
    Reinforced Water Supply and Food Grade Hose
  • UPC_NO
    822353040300
  • Working Pressure
    350 psi

Overview

Mfr description
K3130-04-300' 1/4"PVC HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought