Motion
R20ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 3.5000 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
Mi Item #03809715
MFR #R20ZZC3
Price$91.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 3.5000 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
Mi Item #03809715
MFR #R20ZZC3

Mfr description
R20ZZ C3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.5000 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R20ZZ C3 BEARING
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The R20ZZC3 is a 1.2500 in bore radial/deep groove ball bearing with a 2.2500 in OD and 0.5000 in width, double shielded for long life.
  • Manufacturer Catalog Number
    R20ZZC3
  • Manufacturer Upc Number
    029176003455
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)