Motion
ST-23T RM

SEALMASTER
ST-23T RM

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Standard
MI ITEM #03809763
MFR #ST-23T RM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ST-23T RM

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Standard
MI ITEM #03809763
MFR #ST-23T RM

Mfr description
ST-23T RM
  • Powder coated epoxy cast iron housing with extended inner ring bearings Skwezloc® concentric locking for near perfect concentricity Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1.7500 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Overall Width
    1.6875 in
  • Slot Spacing  
    4.0000 in
  • Weight
    4.3 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST-23T RM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461343531
  • Max Rpm
    4650 rpm
  • Operating Temperature
    -20 to 220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    2-17
  • Seal Type
    Felt Labyrinth Seal
  • Series
    ST
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)