Motion
7502MRMH
Torque Wrench - Micrometer, 3/8 in Drive, 8.3 to 62.5 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
Mi Item #03809810
MFR #7502MRMH
Price$371.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 3/8 in Drive, 8.3 to 62.5 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
Mi Item #03809810
MFR #7502MRMH

Mfr description
7502MRMH 3/8 DR 100-750 IN LBS.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.67/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    16 in

Details

  • Accuracy
    ±4 % - CCW
  • Direction Of Operation
    Both
  • Material
    Metal
  • Ratcheting Head
    Fixed
  • Scale Graduations
    5 in, 0.6 N-m
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    8.3 to 62.5 ft-lbs
  • Torque Range (in-lbs)
    99.6 to 750 in-lbs
  • Torque Range (N-m)
    11.3 to 85 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662459927460
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)