Motion
0821303503

AVENTICS
0821303503

Modular Style Air Filter - 5 micron, 141 scfm, 1/2 BSPP Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain
Mi Item #03809816
MFR #0821303503
Price$257.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821303503

Modular Style Air Filter - 5 micron, 141 scfm, 1/2 BSPP Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain
Mi Item #03809816
MFR #0821303503

Mfr description
0821303503 FILTER NL4 G1/2 POLY BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.15/each

Specifications

Dimensions

  • Overall Height
    183 mm
  • Overall Length
    69.6 mm
  • Overall Width
    69 mm
  • Port Size
    1/2 BSPP
  • Weight
    1.79 lbs

Details

  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    141 scfm
  • Maximum Operating Pressure
    232 psi
  • Micron Rating
    5 micron
  • Min Operating Temperature
    14 °F
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)