Overview
Mfr description
C62076 0404 9/16-18UNF HS HND T-SET
Specifications
- Tap TypeHand
- Smallest Thread Size9/16 – 18
- Largest Thread Size9/16 – 18
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length1-21/32 in
- Overall Length3-19/32 in
- Coolant DeliveryExternal
- Series0404
- Thread Size9/16 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data