Motion
30424
Mobile Kit for Steel Cabinet Rack - Gray, Powder Coated, 1100 lbs Weight Capacity
MI ITEM #03809957
MFR #30424
List Price$126.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mobile Kit for Steel Cabinet Rack - Gray, Powder Coated, 1100 lbs Weight Capacity
MI ITEM #03809957
MFR #30424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.86/each for your price

Overview

Mfr description
30424 MOBILE KIT
  • Made in the USA
  • 1100 lb. Weight Capacity

Specifications

  • Accessory Type
    Mobile Kit
  • Finish Coating
    Powder Coated
  • Color
    Gray
  • Fm Approval
    Not FM Approved
  • Weight Capacity
    1100 lbs
  • Cart Material
    Steel
  • Number Of Cart Casters
    4
  • Height
    4 in
  • Outside Height
    4 in
  • Overall Height
    4 in
  • Length
    15 in
  • Outside Length
    15 in
  • Overall Length
    15 in
  • Width
    4 in
  • Outside Width
    4 in
  • Overall Width
    4 in
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought