Motion
M1125133.00

LEESON ELECTRIC
M1125133.00

DC Gear Motors - Parallel Shaft, 0.06 hp hp, 115 V, 283 rpm rpm, 31 Frame
Mi Item #03810052
MFR #M1125133.00
Price$1,184.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1125133.00

DC Gear Motors - Parallel Shaft, 0.06 hp hp, 115 V, 283 rpm rpm, 31 Frame
Mi Item #03810052
MFR #M1125133.00

Mfr description
M1125133.00,1/15HP,31,283RPM,1PH
  • Permanent split capacitor design rated for 115VAC 60 HZ input
  • Precision machined in-line steel gears
  • First stage steel helical gear followed by spur-type gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.71/each

Specifications

Dimensions

  • Drive End Bearing Size
    6000
  • Frame Size
    31
  • Opposite Drive End Bearing Size
    6000
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    8.00 lbs

Details

  • Enclosure Type
    TEFC
  • Frequency Rating
    60
  • Full Load Current
    0.90 A
  • Full Load Torque
    12 in/lb
  • Input Horsepower
    0.06 hp
  • Insulation Class
    F
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Special
  • Output RPM
    283 rpm
  • Shaft Type
    Parallel
  • UPC_NO
    691720091326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)