Motion
REBR15-400-M9N

SMC CORP OF AMERICA
REBR15-400-M9N

REBR15-400-M9N
Mi Item #03810116
MFR #REBR15-400-M9N
Price$641.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
REBR15-400-M9N

REBR15-400-M9N
Mi Item #03810116
MFR #REBR15-400-M9N

Mfr description
REBR15-400-M9N SINE RODLESS CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.51/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    M9N
  • Guide Type
    Non-Integrated
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    REB
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)