Motion
ID200-N02
Heatless Air Dryer
Mi Item #03810142
MFR #ID200-N02
Price$1,247.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heatless Air Dryer
Mi Item #03810142
MFR #ID200-N02

Mfr description
ID200-N02 AIR DRYER, HEATLESS
  • Heatless air dryer series ID
  • Compact and light weight
  • Operating pressure: 0.3 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.33/each

Specifications

Dimensions

  • Overall Height
    20.470 in
  • Overall Length
    9.450 in
  • Overall Width
    5.300 in
  • Port Size
    1/4 NPT
  • Weight
    7 kg

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    3.5 scfm
  • Max Operating Temperature
    122 °F
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    43.5 psi
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -22 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)