Motion
60345 SCOTCH-BRITE LIGHT GRIND & BLEND DISC 7"XNH HVY DTY A CRS

3M
60345 SCOTCH-BRITE LIGHT GRIND & BLEND DISC 7"XNH HVY DTY A CRS

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 7.0000 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Red Color
Mi Item #03810166
MFR #60345 SCOTCH-BRITE LIGHT GRIND & BLEND DISC 7"XNH HVY DTY A CRS
Price$23.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60345 SCOTCH-BRITE LIGHT GRIND & BLEND DISC 7"XNH HVY DTY A CRS

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 7.0000 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Red Color
Mi Item #03810166
MFR #60345 SCOTCH-BRITE LIGHT GRIND & BLEND DISC 7"XNH HVY DTY A CRS

Mfr description
60345 SCOTCH-BRITE LIGHT GRIND & BLEND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Grinds and blends in a single step
  • 3M™ ceramic aluminum oxide abrasives cut fast and consistent over the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.50/each

Specifications

Dimensions

  • Disc Diameter  
    7.0000 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500292570
  • Manufacturer Upc Number
    00048011603452
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011603452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)